Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C156

B70 ; 17X1775Li

B70 ; CLASSICAL BELT

V-Belt; B-17X Series; 73"-1844MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20042088

BDI #

399446

PRICE
$ 41.63 / each

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.322
UNSPSC
26111801
EAN
0037256045837
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B70
Weight / LBS
0.71
Long Description
V-Belt; B-17X Series; 73"-1844MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
73 Inch | 1844 Millimeter
Belt Width
0.625 Inch | 17 Millimeter