Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX95

BX123 ; X17X3175LD

BX123 ; X17X3175LD V-BELT

V-Belt; BX-X17X Series; Cogged Belt Style; 126"-3201MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90132123

BDI #

1121818

PRICE
$ 78.48 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
26111801
EAN
0770075450528
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Category - Mfr
1221/1223
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
BX123
Manufacturer Internal Number
2351591
Weight / LBS
1.2
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 126"-3201MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
126 Inch | 3201 Millimeter
Belt Width
0.625 Inch | 17 Millimeter