Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX90

CX75-A ; X22X1900Li

CX75 ; TORQUE FLEX BELT

V-Belt; CX-X22X Series; Cogged Belt Style; 79"-1988MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20039652

BDI #

397865

PRICE
$ 96.73 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.597
UNSPSC
26111801
EAN
0037256048272
Belt Series
CX | X22X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
CX75
Weight / LBS
1.32
Long Description
V-Belt; CX-X22X Series; Cogged Belt Style; 79"-1988MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
79 Inch | 1988 Millimeter
Belt Width
0.875 Inch | 22 Millimeter