token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2530V575-S

2530V575-S

2530V575-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 30 DEG ANGLE

30 Degree Angle Series; Variable Speed Style; 57-1/2" Pitch Length; 1-9/16" Width; 58-1/2" Outside Length; Kevlar Tensile Material

Part #

20044354

BDI #

400993

PRICE
$ 350.30 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
UNSPSC
26111802
EAN
0037256060861
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
2530V575
Weight / LBS
2.21
Long Description
30 Degree Angle Series; Variable Speed Style; 57-1/2" Pitch Length; 1-9/16" Width; 58-1/2" Outside Length; Kevlar Tensile Material
Belt Pitch Length
57.5 Inch | 1,460.5 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Outside Length
58.5 Inch | 1,485.9 Millimeter