![240 COT 10FT](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-1-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MjA4MDR8aW1hZ2UvanBlZ3xhRFF6TDJnek9TOHhNRFV3TnpRME56UTJPREEyTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlEVDFSZlUxUkVYelV4TlhnMU1UVXVhbkJufDcxNzkwOTcwMzk2NzlmNmYzYzQ4Y2MwNzNhOWRkY2I5OTg1NGQ0ZjhhNzQ2YThhY2QyNzcxZGQ1MDE0YjBhYWE)
100 LAMBDA-D COT 10FT
100 D-LAMBDA COT ROLLER CHAIN ; 1-1/4" PITCH LUBE FREE 10'/BOX
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
100LAMCB
BDI #
904626
PRICE
$ 228.00 / Foot
INVENTORY: