Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35SS O/L

35SS O/L

35SS O/L ; STAINLESS STEEL ACCESS

Offset Link; 35; Cottered; 3/8" Chain Pitch; Standard; 1 Strand; Stainless Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.05" Plate Thickness; 0.35" Plate Height; 9/64" Pin Dia

Part #

341783

BDI #

341049

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.007
Chain Size
35
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
RollerLess
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
5004
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
35SS O/L
Manufacturer Internal Number
341783
Weight / LBS
0.016
Long Description
Offset Link; 35; Cottered; 3/8" Chain Pitch; Standard; 1 Strand; Stainless Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.05" Plate Thickness; 0.35" Plate Height; 9/64" Pin Dia
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.35 Inch | 8.89 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter