![80H C/L C/P S/F](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-CL-1-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MzE0OTN8aW1hZ2UvanBlZ3xhRFE0TDJneU1pOHhNRFV3TnpNMk5qY3lOemN4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpVeE5YZzFNVFV1YW5CbnwzNTExNDFiNjY5ZDhkYzcyMTUzNmFlNzFjMmY0MmM4NzZkZTkyZDRlYmQ0ZjEzMGRiMzcxZWM4OWRhMGUzMDBh)
60 C/L CP CHP
60 C/L CP CHP CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.705" Plate Height; Curved; 15/64" Pin Diameter
Part #
DRV-60-1 CT CO LINK CH;33280
BDI #
300355
PRICE
$ 15.13 / each
INVENTORY: