Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BL434 315L

BL534 RIV 50FT

BL534R50 LEAF CHAIN ; RIV 50' REEL

Roller Chain; BL534-2 Chain Size; Riveted 3X4 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter

Part #

BL534R50

BDI #

904285

PRICE
$ 26.06 / Foot

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31151603
EAN
0097039016485
Chain Size
BL534-2
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL534-2 Chain Size; Riveted 3X4 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter