Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-200HS-1R-10FT ; D0286

DMD-200HS-1R-10FT ; D0286

200HS-1R-10FT ; D0286 ; ROLLER CHAIN

Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter

Part #

X-140195-010

BDI #

20857396

QTY

Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
60.749
UNSPSC
31151603
EAN
0716647284412
Chain Size
200
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Hydro Service
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
137.5
Long Description
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Height
2.375 Inch | 60.325 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter