Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-25-1 ROFF LINK P ; D5482

DMD-25-1 ROFF LINK P ; D5482

25-1 ROFF LINK P ; D5482 ; ROLLER CHAIN OFFSET LINK

Chain Link; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter

Part #

G-1189-P

BDI #

20855058

PRICE
$ 6.92 / each

QTY

Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31151609
EAN
0716647105977
Chain Size
25
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.003
Long Description
Chain Link; 25 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Height
0.238 Inch | 6.045 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter