Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS12B-1 SS RIV

DMD-40-1RAP-10FT ; D0299

40-1RAP-10FT ; D0299 ; ROLLER CHAIN

Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter

Part #

XAP-1466-D-010

BDI #

21486139

QTY

Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31151603
EAN
0716647379675
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.41
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter