Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-40-3 SO CO LINK ; D5335

DMD-40-3 SO CO LINK ; D5335

40-3 SO CO LINK ; D5335 ; ROLLER CHAIN CONNECTING LINK

Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter

Part #

C-446603CL-08-P

BDI #

21485999

PRICE
$ 9.58 / each

QTY

Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31151609
EAN
0716647121724
Chain Size
40-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.045
Long Description
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Roller Width
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter