Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HB482CN180TC/10.93A1SI1.250X2.36

H14C21S20976

HB1483 210-CC 209.76 3-5/8 ; 209.76 3-5/8" SHFT

Speed Reducer; Inline Type; 200:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 70808In-Lbs Output Torque

Part #

H14C21S20976

BDI #

298499

PRICE
$ 18,301.22 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
333.39
UNSPSC
26111538
EAN
0782476448950
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
200:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
8.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
12725Lbs
Base Included
Yes
Input Rating value plus um
9.37HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
8
Output Torque value plus um
70808In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1483 210-CC 209.76 3-5/8" SHFT
Weight / LBS
670
Long Description
Speed Reducer; Inline Type; 200:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 70808In-Lbs Output Torque
Base to Center of Output Shaft
12.4 Inch | 314.96 Millimeter
Output Shaft Diameter
3.625 Inch | 92.075 Millimeter
Overall Width
20.07 Inch | 509.778 Millimeter
Base to Center of Input Shaft
10.96 Inch | 278.384 Millimeter
Output Shaft Length
6.69 Inch | 169.926 Millimeter
Overall Length
29.55 Inch | 750.57 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
1.3 Inch | 33.02 Millimeter
Overall Height
20.55 Inch | 521.97 Millimeter