Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SK X 1-3/4-KW

H X 3/4-KW

H X 3/4-KW BUSHING

3/4" Bore; 1-5/8" Outside Diameter; 1-11/32" Length Thru Bore; L Bushing Series; Keyway; QD Bushing

Part #

122051

BDI #

630029

PRICE
$ 18.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
UNSPSC
31171605
EAN
0782475587858
Bushing Series
L
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LX3/4
Weight / LBS
0.95
Long Description
3/4" Bore; 1-5/8" Outside Diameter; 1-11/32" Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter