Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F1-7/16-SG

J-3

NOT AVAILABLE IN CA

3" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing

Part #

J-3

BDI #

17112172

QTY

CATEGORY
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
9.99
UNSPSC
31171605
EAN
0746041046439
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
J-3
Weight / LBS
22
Long Description
3" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Outside Diameter
5.148 Inch | 130.759 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3 Inch | 76.2 Millimeter