Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS X 1-5/8-KW

SF X 2-KW

SF X 2-KW QD BUSHING ; QD BAGUE

2" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing

Part #

120472

BDI #

257329

PRICE
$ 66.83 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.716
UNSPSC
31171605
EAN
0782475101351
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SF X 2-KW
Manufacturer Internal Number
120472
Weight / LBS
3.78
Long Description
2" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter