Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QT 18MM

W 4-1/4

W 4.1/4 QD BUSHING

Bushing, Shaft; 4-1/4" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Yes Keyway; QD Bushing

Part #

78397404

BDI #

23125637

PRICE
$ 3,363.27 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
112.04
UNSPSC
31163217
EAN
0770075528531
Bushing Series
W
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 4-1/4" Bore; 10.437" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Bore
4.25 Inch | 107.95 Millimeter