Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1 15/16 SPLIT IRON COLLAR

1 15/16 SPLIT IRON COLLAR

1 15/16 SPLIT IRON COLLAR

Shaft Collar; 1-15/16" Bore; Not Threaded; 4-1/16" Outside Diameter; 1-3/4" Width; Iron; One Piece Split

Part #

010088

BDI #

239420

PRICE
$ 130.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.271
UNSPSC
23153100
EAN
0782475008056
Bore Threaded
No
Component
Shaft Collar
Material
Iron
Split or Solid Description
One Piece Split
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
10088
Weight / LBS
2.8
Long Description
Shaft Collar; 1-15/16" Bore; Not Threaded; 4-1/16" Outside Diameter; 1-3/4" Width; Iron; One Piece Split
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.063 Inch | 103.2 Millimeter
Width
1.75 Inch | 44.45 Millimeter