Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PS200 X 11

PS200 X 10

PS200 X 10 SPCR CTR ASY ; POR SPACER CENTER ASSY

20" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 10" Between Shaft Ends; 10" Width; PS200 Size or Series; 1300 Max Speed; 82500In-Lbs Torque

Part #

010675

BDI #

239740

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
160.716
EAN
0782475009084
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS200
Maximum Speed RPM
1300
Torque
82500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS200 10 SPCR CTR ASSY
Manufacturer Internal Number
010675
Weight / LBS
354
Long Description
20" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 10" Between Shaft Ends; 10" Width; PS200 Size or Series; 1300 Max Speed; 82500In-Lbs Torque
Outside Diameter
20 Inch | 508 Millimeter
Width
10 Inch | 254 Millimeter
Distance Between Shaft Ends
10 Inch | 254 Millimeter