Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RAPTOR E30 ELEMENT

RAPTOR E30 ELEMENT

Elastomeric Coupling Type; 8-1/4" Outside Diameter; Element; Rubber; 2.44" Between Shaft Ends; E30 Coupling Size; 5800RPM Maximum Speed; 3651In-Lbs Torque

Part #

015849

BDI #

20492739

PRICE
$ 656.64 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163005
EAN
0782477278082
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E30
Maximum Speed RPM
5800
Torque
3651In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015849
Weight / LBS
4.9
Long Description
Elastomeric Coupling Type; 8-1/4" Outside Diameter; Element; Rubber; 2.44" Between Shaft Ends; E30 Coupling Size; 5800RPM Maximum Speed; 3651In-Lbs Torque
Distance Between Shaft Ends
2.44 Inch | 61.976 Millimeter
Width
4.56 Inch | 115.824 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter