Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18149 / 1.825X2.75X0.484 HM18 R

18149 / 1.825X2.75X0.484 HM18 R

18149 / 1.825X2.75X0.484 HM18 R

CRSEAL 18149 / 1.825X2.75X0.484 HM18 R ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 1.825" Shaft Dia; 2-3/4" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

18149

BDI #

1244655

PRICE
$ 31.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311019712
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18149
Weight / LBS
0.106
Long Description
Lip Seal; 1.825" Shaft Dia; 2-3/4" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Housing Bore
2.75 Inch | 69.85 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
1.825 Inch | 46.355 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter