Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19243 / 1.938X2.686X0.304 CRWA1 V

9878 / 1X1.499X0.25 CRWA1 R

19243 / 1.938X2.686X0.304 CRWA1 V

CRSEAL 19243 / 1.938X2.686X0.304 CRWA1 V ; DBL LIP SEAL

Lip Seal; 1-15/16" Shaft Dia; 2.686" Housing Bore; 0.304" Nominal Width; Viton Lip; Solid Seal; 0.304" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

19243

BDI #

1243346

PRICE
$ 60.72 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311021296
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19243
Weight / LBS
0.082
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2.686" Housing Bore; 0.304" Nominal Width; Viton Lip; Solid Seal; 0.304" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Nominal Width
0.304 Inch | 7.722 Millimeter
Housing Bore
2.686 Inch | 68.224 Millimeter
Actual Width
0.304 Inch | 7.722 Millimeter