Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2050542 / 20.5X22.5X0.75 HDS2 R

1102082 / 11.024X12.197X0.63 HDS2 D

2050542 / 20.5X22.5X0.75 HDS2 R

CRSEAL 2050542 / 20.5X22.5X0.75 HDS2 R ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 20-1/2" Shaft Dia; 22-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

2050542

BDI #

1245747

PRICE
$ 2,544.36 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.56
UNSPSC
31411705
EAN
0085311134286
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2050542
Weight / LBS
10.051
Long Description
Lip Seal; 20-1/2" Shaft Dia; 22-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
20.5 Inch | 520.7 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
22.5 Inch | 571.5 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter