Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23746 / 2.375X3.371X0.438 CRWH1 V

331454SA-H-BX

23746 / 2.375X3.371X0.438 CRWH1 V

CRSEAL 23746 / 2.375X3.371X0.438 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 2-3/8" Shaft Dia; 3.371" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

23746

BDI #

1248000

PRICE
$ 78.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
UNSPSC
31411705
EAN
0085311026161
Generic Design Code
C_R_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23746
Weight / LBS
0.216
Long Description
Lip Seal; 2-3/8" Shaft Dia; 3.371" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.371 Inch | 85.623 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter