Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29887 / 3X3.876X0.438 CRWH1 R

29887 / 3X3.876X0.438 CRWH1 R

29887 / 3X3.876X0.438 CRWH1 R

CRSEAL 29887 / 3X3.876X0.438 CRWH1 R ; SGL LIP SEAL

Lip Seal; 3" Shaft Dia; 3-7/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

29887

BDI #

1414147

PRICE
$ 49.18 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.147
UNSPSC
31411705
EAN
0085311029896
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29887
Weight / LBS
0.374
Long Description
Lip Seal; 3" Shaft Dia; 3-7/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.876 Inch | 98.45 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter