Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3575558 / 35.75X37.75X0.813 HS8 R

1625228 / 16.25X17.75X0.625 HS8 R

3575558 / 35.75X37.75X0.813 HS8 R

CRSEAL 3575558 / 35.75X37.75X0.813 HS8 R ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 35-3/4" Shaft Dia; 37-3/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

3575558

BDI #

1251386

PRICE
$ 3,745.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.87
UNSPSC
31411705
EAN
0085311146845
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3575558
Weight / LBS
6.343
Long Description
Lip Seal; 35-3/4" Shaft Dia; 37-3/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
35.75 Inch | 908.05 Millimeter
Housing Bore
37.75 Inch | 958.85 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter