Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
530546 / 16.75X18.632X0.855 HS8 R

32.375X34.375X1 HS8 H / 3237519

530546 / 16.75X18.632X0.855 HS8 R

CRSEAL 530546 / 16.75X18.632X0.855 HS8 R ; NON-RETURNABLE SGL LIP SEAL

16-3/4" Shaft Dia; 18.632" Housing Bore; 0.855" Nominal Width; Nitrile Lip; Split Seal; 0.855" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

530546

BDI #

1253789

PRICE
$ 1,267.51 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.51
UNSPSC
31411705
EAN
0085311282420
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
530546
Weight / LBS
3.341
Long Description
16-3/4" Shaft Dia; 18.632" Housing Bore; 0.855" Nominal Width; Nitrile Lip; Split Seal; 0.855" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
18.632 Inch | 473.253 Millimeter
Shaft Diameter
16.75 Inch | 425.45 Millimeter
Actual Width
0.855 Inch | 21.717 Millimeter
Nominal Width
0.855 Inch | 21.717 Millimeter