Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

420 1LB IDH 233914

420 1LB IDH 233914

420 1LB IDH 233914 INSTANT ADHESIVE ; 42061 SUPERBONDER 420 1LB

General Purpose Instant Adhesive; Wicking Grade; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Lb

Part #

233914

BDI #

1055992

PRICE
$ 528.05 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.521
UNSPSC
31201619
EAN
0079340420618
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Wicking Grade
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
420 | SUPER BONDER
Manufacturer's Description
Loctite 420 Super Bonder Instant Adhesive
Color
Colorless
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CID-A-A-3097 Type II Class 1 | MIL-A-46050C Type II Class I
Other Features
Cyanoacrylate Technology | Viscosity 2 CP | Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
42061
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Wicking Grade; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Lb