Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
DUPLICATE 24855987 DO NOT USE

DUPLICATE 24855987 DO NOT USE

DUPLICATE 24855987 DO NOT USE

DUPLICATE 24855987 DO NOT USE ; TIP MIXING 6.3MM

Mix Nozzle; Size 50 Ml | 6.3 MM DIA X 6 IN L; For Epoxy and Other Two Part Adhesive Dispenser

Part #

98454

BDI #

1056714

QTY

Brand
Manufacturer Name
LOCTITE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
40141731
Product Name
Nozzle
Product Description
Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
50 Ml | 6.3 MM DIA X 6 IN L
Other Features
Luer Tip Accept Dispense Needle | 21 Elements | 1:1; 2:1 and 4:1 Mix Ratio
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98454
Long Description
Mix Nozzle; Size 50 Ml | 6.3 MM DIA X 6 IN L; For Epoxy and Other Two Part Adhesive Dispenser