Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

720173

720173

98456 MIXING NOZZLE ; TIPS MIX 6.3MM PK OF 10 NON RETURNABLE

Round Mix Nozzle; Size 200/400 Ml | 6.3 MM ID X 7.3 IN L; For Epoxy and Other Two Part Adhesive Dispenser

Part #

720173

BDI #

1056705

PRICE
$ 42.43 / pack

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
40141731
EAN
0079340984561
Product Name
Nozzle
Product Description
Round Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
200/400 Ml | 6.3 MM ID X 7.3 IN L
Other Features
Stepped Tip | 24 Elements | 1:1 and 2:1 Mix Ratio | Fits C Style Cartridge
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98456
Weight / LBS
0.243
Long Description
Round Mix Nozzle; Size 200/400 Ml | 6.3 MM ID X 7.3 IN L; For Epoxy and Other Two Part Adhesive Dispenser