Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HY 4070 0.099LB/45GM IDH 2494415 OBS

HY 4070 0.099LB/45GM IDH 2494415 OBS

HY 4070 0.099LB/45GM IDH 2494415 OBS

HY 4070 0.099LB/45GM IDH 2494415 OBS

General Purpose Hybrid Adhesive; Bonding; Syringe; Gap Filling

Part #

2494415

BDI #

24324125

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
12350000
Product Name And Type
General Purpose Hybrid Adhesive
Typical Use
Bonding
Container Type
Syringe
Texture
Gel
Application
Gap Filling
Tradename
4070
Manufacturer's Description
Loctite 4070 Hybrid Adhesive
Color
Semi Transparent
Container Size value And um
45 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 3 Percentage
Other Features
Cyanoacrylate/Acrylic Hybrid Two Part Technology | Temperature Rating -40 to 120 Deg C | Non-Sag
Net Weight
45 Gm
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hybrid
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2494415
Long Description
General Purpose Hybrid Adhesive; Bonding; Syringe; Gap Filling