DUPLICATE 21584914 DO NOT USE
DUPLICATE 21584914 DO NOT USE ; HY4070 11G TWIN (DUAL) CARTRIDGE
Adhesive and Glue; 0.1 N/SQ-MM Adhesive Tensile Shear; +25 Deg C Maximum Application Temperature Range; 10 mL Nominal Capacity Volume; Ethyl 2-Cyanoacrylate, Methacrylate Chemical Compound; Clear Color; 4.9 Percentage Nominal Elongation; 4 Min to 6 Min 2MM Gap at +25 Deg C, 60 s 0.05MM Gap at +25 Deg C Fix Cure Time at Temperature; 4 Min to 6 Min 2MM Gap, 60 Sec 0.05MM Gap Fixture Time; +176 Deg F to +199.4 Deg F Part A, +230 Deg F Part B Nominal Flash Point; 0.05MM Nominal Gap Fill; 65 Shore D Nominal Hardness; English Language; Cartridge Packing Type; Gel Physical Form; 0.417361111111111 Ratio; Moisture/Temperature Resistance; 1.05 to 1.1 Nominal Specific Gravity; +25 Deg C Maximum Temperature Range; 2117 PSI Nominal Tensile Strength; Hybrid Gel Adhesive Type; 1300 mPa Part A, 30 mPa Part B Maximum Viscosity; 1 mPa Part B, 200 mPa Part A Minimum Viscosity; 1 to 30 mPa Part B and 200 mPa to 1300 mPa Part A Nominal Viscosity; 3 Percentage VOC; 4 Min Maximum Working Time; 1 Min Minimum Working Time; 1 Min to 4 Min Nominal Working TimeUsage For Bonding; For Metal, Plastic, Rubber Applicable Material; For Bonding Application; Loctite
Part #
2264448
BDI #
24743211
PRICE
INVENTORY: