Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
LUB ULTRA HIGH TEMP GREASE / C800G

LUB ULTRA HIGH TEMP GREASE / C800G

LUB ULTRA HIGH TEMP GREASE / C800G

NTN LUB ULTRA HIGH TEMP GREASE / C800G

Synthetic Grease; Multipurpose; Cartridge; Fibrous; Textile Drying Machine | Corrugated Board Production Unit | The Plastic Industry | Rolling Tail Pipe | Copy Machine | Furnace Equipment | Kiln Car | Electric Motors Operating At Extreme Temperature; White; 800 G

Part #

LUB ULTRA HIGH TEMP GREASE / C800G

BDI #

1222419

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Fibrous
Application
Textile Drying Machine | Corrugated Board Production Unit | The Plastic Industry | Rolling Tail Pipe | Copy Machine | Furnace Equipment | Kiln Car | Electric Motors Operating At Extreme Temperature
Tradename
LUBSOLUTION
Manufacturer's Description
LUB Ultra High Temperature Grease
Color
White
Container Size value And um
800 G
Odor
Oil
NLGI Grade
2
Other Features
PTFE | Perfluorinated Polyether
Net Weight
800 G
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.ntnglobal.com
Long Description
Synthetic Grease; Multipurpose; Cartridge; Fibrous; Textile Drying Machine | Corrugated Board Production Unit | The Plastic Industry | Rolling Tail Pipe | Copy Machine | Furnace Equipment | Kiln Car | Electric Motors Operating At Extreme Temperature; White; 800 G