Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
WAVERLY LUBE A 400LB DRUM

WAVERLY LUBE A 400LB DRUM

WAVERLY LUBE A 400LB DRUM GREASE ; WAVERLY TORQUE LUBE 400LB DRUM

Molybdenum Disulfide Grease; Shaft Coupling; Drum; Grease; Gear Spindle Coupling | Metal Rolling Mill; Black; 400 Lb

Part #

KFWA73005

BDI #

333157

PRICE
$ 35,881.30 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
181.6
UNSPSC
15121902
EAN
0662384730050
Product Name
Grease
Product Base
Molybdenum Disulfide
Typical Use
Shaft Coupling
Container Type
Drum
Texture
Grease
Application
Gear Spindle Coupling | Metal Rolling Mill
Tradename
WAVERLY TORQUE LUBE-A
Manufacturer's Description
Kop-Flex Waverly Torque Lube a Coupling Grease
Color
Black
Container Size value And um
400 Lb
Degree of Flashpoint value And um
440 Deg F
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
1
Other Features
High Torque | Tacky | Lead Free
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Molybdenum Disulfide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
WAVERLY LUBE A 400LB DRUM
Manufacturer Internal Number
KFWA73005
Long Description
Molybdenum Disulfide Grease; Shaft Coupling; Drum; Grease; Gear Spindle Coupling | Metal Rolling Mill; Black; 400 Lb