Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SYN 6018 20L PAIL OBS 02/21 USE 25086779
SYN 6018 20L PAIL OBS 02/21 USE 25086779

SYN 6018 20L PAIL OBS 02/21 USE 25086779

SYN 6018 20L PAIL OBS 02/21 USE 25086779 ; *MP* SYNTH COOLANT 20L PAIL

Metal Working Lubricant; Metal Working; Pail; Liquid; Industrial Use | Heavy Duty Machining; Blue; 20 L

Part #

7116060

BDI #

18179413

QTY

Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name And Type
Specialty Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Industrial Use | Heavy Duty Machining
Manufacturer's Description
Synthetic Water Miscible Cutting & Grinding Fluid
Color
Blue
Container Size value And um
20 L
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Premium Synthetic Coolant
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Metal Working
Manufacturer URL
https://www.fuchs.com
Long Description
Metal Working Lubricant; Metal Working; Pail; Liquid; Industrial Use | Heavy Duty Machining; Blue; 20 L