Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FOOD PLANT CHAIN LUBE 340G

FOOD PLANT CHAIN LUBE 340G

73056 ; CHAIN LUBE 340G AER CAN

Penetrant Lubricant; Food Grade Machinery | Chain; Aerosol Can; Liquid; Conveyor Chain | Packaging Equipment | Hoist Chain | Link and Roller Assembly | Forklift Truck | Industrial Application; Transparent; 16 Oz

Part #

73056

BDI #

18478012

PRICE
$ 32.00 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
15121500
EAN
0078254730561
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Food Grade Machinery | Chain
Container Type
Aerosol Can
Texture
Liquid
Application
Conveyor Chain | Packaging Equipment | Hoist Chain | Link and Roller Assembly | Forklift Truck | Industrial Application
Manufacturer's Description
CRC Food Plant Chain Lube
Color
Transparent
Container Size value And um
16 Oz
Degree of Flashpoint value And um
370 Deg F
Odor
Odorless
VOC Content - Percentage
98.7 Percentage
Conformance to Certificate
NSF H1
Other Features
Non-Drying
Net Weight
340 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.99943
Long Description
Penetrant Lubricant; Food Grade Machinery | Chain; Aerosol Can; Liquid; Conveyor Chain | Packaging Equipment | Hoist Chain | Link and Roller Assembly | Forklift Truck | Industrial Application; Transparent; 16 Oz