Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUB-DRVKT120-111

LUB-DRVKT120-111

LUB-DRVKT120-111 SGL POINT LUBRICATOR ; 120 DRIVE SERIES

Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 120 CC Capacity; Mobilgrease XHP 222; Grease; Polyethylene; 1 To 12 Months; 6 Bar; 14 To 122 Deg F; Refillable Cartridge

Part #

LUB-DRVKT120-111

BDI #

20393598

PRICE
$ 541.13 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.61
UNSPSC
27112914
EAN
4547359838640
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" RC
Capacity
120 CC
Lubricant Name
Mobilgrease XHP 222
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
6 Bar
Operating Temperature Range
14 To 122 Deg F
Application
Bucket Spindle | Crusher | Grinder | Industrial Fan | Rolling Bearing | Vibrating Screen | Washing Machine
Other Features
360 Degree Indicator Light | Replaceable Batteries | With Support Flange
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
4547359838640
Manufacturer Internal Number
LUB-DRVKT120-111
Weight / LBS
1.34923
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 120 CC Capacity; Mobilgrease XHP 222; Grease; Polyethylene; 1 To 12 Months; 6 Bar; 14 To 122 Deg F; Refillable Cartridge
Overall Diameter
2.953 Inch | 75 Millimeter
Overall Height
7.008 Inch | 178 Millimeter