Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

561 19GM IDH 463973

561 19GM IDH 463973

561 19GM IDH 463973 THREAD SEALANT ; PST 561 PIP SEAL STCK 19G MOQ5

Thread Sealant; Low Strength; Stick; 0.041 Lb; Wax; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System

Part #

463973

BDI #

1056434

PRICE
$ 36.60 / each

QTY

INVENTORY:
11
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31201612
EAN
0079340371279
Product Name
Thread Sealant
Typical Use
Low Strength
Container Type
Stick
Texture
Wax
Application
Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System
Tradename
561 | PST | QUICKSTIX
Manufacturer's Description
Loctite QuickStix 561 PST Pipe Sealant
Color
White
Container Size value And um
0.041 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Not Applicable
Odor
Mild
VOC Content - Percentage
1.06 Percentage | 12.06 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Industrial Grade | Food Grade | Temperature Range -65 To 300 Deg F
Net Weight
0.66 Oz
Category - BDI
Chemicals Sealants Anaerobic
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
37127
Long Description
Thread Sealant; Low Strength; Stick; 0.041 Lb; Wax; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System