Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
567 350ML IDH 2087072

567 350ML IDH 2087072

567 350ML IDH 2087072

567 350ML IDH 2087072 THREAD SEALANT

Thread Sealant; High Temperature; Can; 350 Ml; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System; Mild

Part #

2087072

BDI #

20338780

PRICE
$ 219.53 / each

QTY

INVENTORY:
19
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.464
UNSPSC
31201612
EAN
0079340332416
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Can
Texture
Paste
Application
Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System
Tradename
567 | PST
Manufacturer's Description
Loctite 567 Pst Thread Sealant
Color
White
Container Size value And um
350 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.13 Percentage | 1.38 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Net Weight
11.83 Fl oz
Category - BDI
Chemicals Sealants Anaerobic
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Long Description
Thread Sealant; High Temperature; Can; 350 Ml; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System; Mild