Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

96321 IDH 209818

96321 IDH 209818

PI REP KIT 2X6 KTAEEN IDH 209818 ; 96321 PIPE KIT 2IN

Speciality Purpose Epoxy/Polyurethane Repair Kit; Pipe Repair; Kit; Temporary Repair of Metal, Plastic and Composite Pipe

Part #

209818

BDI #

1055737

PRICE
$ 127.83 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31201600
EAN
0079340963214
Product Name And Type
Speciality Purpose Epoxy/Polyurethane Repair Kit
Typical Use
Pipe Repair
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Temporary Repair of Metal, Plastic and Composite Pipe
Manufacturer's Description
Loctite Pipe Repair Kit
Color
Yellow
Substrate Material
Concrete | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Cures in 30 Minutes | Contain Tape and Stick
Category - BDI
Chemicals Sealants Specialty Purpose
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Kit
Keyword String
Repair Pipe
Manufacturer URL
Manufacturer Item Number
96321
Weight / LBS
0.291
Long Description
Speciality Purpose Epoxy/Polyurethane Repair Kit; Pipe Repair; Kit; Temporary Repair of Metal, Plastic and Composite Pipe