Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 7257 55GAL IDH 976786

PC 7257 55GAL IDH 976786

PC 7257 55GAL IDH 976786

PC 7257 55GAL IDH 976786 SEALANT ; 55GALLON DRUM ACTIVATOR

Grouting Activator; Concrete Repair; Multi Purpose; Colorless to Green; Drum; 55 Gal; Liquid; Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout

Part #

976786

BDI #

1056908

PRICE
$ 8,062.70 / each

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
302.5
UNSPSC
12162300
EAN
0079340420663
Product Name
Grouting Activator
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Colorless to Green
Container Type
Drum
Texture
Liquid
Application
Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout
Tradename
FIXMASTER | MAGNA CRETE
Manufacturer's Description
Loctite Fixmaster Magna-Crete
Container Size value And um
55 Gal
Conformance to Certificate
CFIA
Other Features
Self Reactive Cure | Slight Ammoniacal Odor
Net Weight
7040 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Activator
Keyword String
Grouting
Manufacturer URL
Manufacturer Item Number
42066
Weight / LBS
666.892
Long Description
Grouting Activator; Concrete Repair; Multi Purpose; Colorless to Green; Drum; 55 Gal; Liquid; Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout