Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
306-27-034 OBSOLETE DO NOT USE 05/21

306-27-034 OBSOLETE DO NOT USE 05/21

306-27-034 OBSOLETE DO NOT USE 05/21

306-27-034 OBSOLETE DO NOT USE 05/21 ; CB6 CCW 115V 1.0IN 1ST AO

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars

Part #

306-27-034

BDI #

950456

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.175
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
53.5Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
500
Number of Friction Discs
0
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
306-27-034
Weight / LBS
7
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars
Bore
1 Inch | 25.4 Millimeter