Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3108-1099-50-00

3108-1099-50-00

3108-1099-50-00 SPRING BRAKE ; NON RETURNABLE SC8-HI-CW-OR-1 1/4B

Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Not Applicable; Overrunning; Static Torque 2500Lb-in; 0 Stop Collar; Mechanical | Spring; SC Series; 300 Max RPM

Part #

30186928

BDI #

302276

PRICE
$ 2,726.16 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111912
EAN
0883680073584
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
SC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
300
Number of Friction Discs
0
Application
Paper Feeder | Envelope Feeder
Inch - Metric
Inch
Other Features
Control Tang
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
3108-1099-50-00
Weight / LBS
7
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Not Applicable; Overrunning; Static Torque 2500Lb-in; 0 Stop Collar; Mechanical | Spring; SC Series; 300 Max RPM
Bore
1.25 Inch | 31.75 Millimeter