Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3206-0802-10-00

3206-0802-10-00

3206-0802-10-00 ELECTRICAL CLUTCH ; NON RETURNABL SC6-SI-CW-SR-1B-2 STOP

Clutch; Manual Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 500Lb-in; 2 Stop Collar; Mechanical | Spring; SC Series; 500 Max RPM

Part #

30187018

BDI #

302243

PRICE
$ 1,226.58 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111912
EAN
0883680062045
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
2
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
SC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
500
Number of Friction Discs
0
Application
Paper Feeder | Envelope Feeder
Inch - Metric
Inch
Other Features
Control Tang
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
3206-0802-10-00
Weight / LBS
2.15
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 500Lb-in; 2 Stop Collar; Mechanical | Spring; SC Series; 500 Max RPM
Bore
1 Inch | 25.4 Millimeter