Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C445-1

C445-1

C445-1 MECHANICAL CLUTCH

Clutch; Manual Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque Dry-110Lb-ft | Wet-90Lb-ft; 0 Stop Collar; Mechanical; C Series; 3350 Max RPM

Part #

C4451

BDI #

990072

PRICE
$ 3,536.56 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.983
UNSPSC
26111912
EAN
0698672029216
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Sheave
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Friction Disc
Motion Type
Starting
Number of Stop Collars
0
Torque
Static Torque Dry-110Lb-ft | Wet-90Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Tradename
ROTO-CAM
Product Series
C
Housing Style
Cylindrical
Maximum RPM
3350
Number of Friction Discs
4
Adjusting Type
ManualClutchesandBrakes
Application
Conveyors | Pump | Generator | Agricultural Equipments
Inch - Metric
Inch
Other Features
Locking Collar | Pre-Lubricated | Push-Pull Rods or Cables
Category - BDI
Clutches and Brakes
Product Group - BDI
460
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
C4451
Weight / LBS
11
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque Dry-110Lb-ft | Wet-90Lb-ft; 0 Stop Collar; Mechanical; C Series; 3350 Max RPM
Bore
1 Inch | 25.4 Millimeter