Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

801305

801305

801305 AIR/PNEUMATIC BRAKING SYSTEM ; NON RETURNABLE

Brake; Pneumatic Activation; Straight|Hub Bore; Hollow Bore Input; Foot Mounted|C-Face|Hub Less Mount; Maximum Static Torque 1100Lb-in

Part #

801305

BDI #

455226

PRICE
$ 4,045.38 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
13.255
UNSPSC
26112101
EAN
0662284153973
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Hub
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Foot Mounted | C-Face | Hub Less
Torque
Maximum Static Torque 1100Lb-in
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
MB
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Size
182T | 184T | 213 | 215 | 213T | 215T | 254U | 256T | 256U | 254
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.33HP
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Bare Cast Aluminum Finish | Enclosed Design | Horizontal Mount
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
801305
Weight / LBS
29.26
Long Description
Brake; Pneumatic Activation; Straight|Hub Bore; Hollow Bore Input; Foot Mounted|C-Face|Hub Less Mount; Maximum Static Torque 1100Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter