Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

807611

807611

807611 FRICTION CLUTCH ; NON RETURNABLE 1.625" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 585Lb-in

Part #

807611

BDI #

456860

PRICE
$ 1,977.44 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
16.761
UNSPSC
26111911
EAN
0662284156493
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 585Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
M-800
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
1HP
Inch - Metric
Inch
Other Features
Low Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
807611
Weight / LBS
37
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 585Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.625 Inch | 41.275 Millimeter