Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

912500

912503

912503 PILOT MT TOOTH CLUTCH ; NON RETURNABLE 1" BORE

Clutch; Pneumatic Activation; Straight|Reborable Bore; 25.4MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 112MM Pilot Diamete

Part #

912503

BDI #

455047

PRICE
$ 3,772.10 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
9.966
EAN
0662284174527
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Static Torque 200 to 798Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3000
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning | Blank Bore
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
912503
Weight / LBS
22
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 25.4MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; 112MM Pilot Diamete
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
4.409 Inch | 112 Millimeter
Bore
1 Inch | 25.4 Millimeter