Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

110177 OBSOLETE 10/23 USE 27569849

110177 OBSOLETE 10/23 USE 27569849

110177 OBSOLETE 10/23 USE 27569849 ; 3/4HP 1725RPM 56 TEFC /575V 3PH 60HZ

AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.48" Overall Length; 77% Efficiency Full Load

Part #

11017700

BDI #

554427

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.76
UNSPSC
26101112
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 1.12 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110177.00
Manufacturer Internal Number
110177.00
Weight / LBS
24
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.48" Overall Length; 77% Efficiency Full Load
Overall Length
10.48 Inch | 266.192 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter