Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

112520 OBSOLETE DO NOT USE 07/23

112520 OBSOLETE DO NOT USE 07/23

112520 OBSOLETE DO NOT USE 07/23 ; POR .25HP 1725 575 TEFC

AC Motor; Pressure Washer; 1/4HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.62" Overall Length; 68% Efficiency Full Load

Part #

11252000

BDI #

554625

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.9
UNSPSC
26101111
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 0.44 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
112520.00
Manufacturer Internal Number
112520.00
Weight / LBS
27
Long Description
AC Motor; Pressure Washer; 1/4HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.62" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.62 Inch | 269.748 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter